Shop All Pilot Air Control Valves
Festo
Vertical Pressure Supply Plate VABF-S3-1-P1A3-G14
Mfr # VABF-S3-1-P1A3-G14
Zoro # G702725499
product price: $92.99
/ea
Free Shipping & Returns
$92.99
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
- Brand Festo
- MFR # VABF-S3-1-P1A3-G14
- Zoro # G702725499
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Vertical Pressure Supply Plate Vabf-S3-1-P1A3-G14 For Valve Terminal Vdma-01/02, Standard Port Pattern To 15407-1, For Mounting Between Manifold Sub-Base And Valve. Width=26 Mm, Based On The Standard=Iso 15407-1, Assembly Position=Any, Pneumatic Vertical Stacking=Alternative Pressure Supply For 1, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GLOBAL G2SC-143-B Two-Piece Clamping Collar (G2SC-143-B)
- QA1 Male Stud, Rod End, LH, 38mm (MCML16S)
- POWERFLITE A55 57" Outside Length, 1/2" Top Width, 1 Ribs (A55-2)
- FREEMAN PBF14UC 1/4" Female Universal Push Button Coupler (PBF14UC)
- FESTO Solenoid Valve MFH-5/3G-D-1-C (MFH-5/3G-D-1-C)
- FESTO Solenoid Valve VUVG-LK14-B52-T-G18-1H2L-S (VUVG-LK14-B52-T-G18-1H2L-S)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- FESTO Plug Socket With Cable NEBV-H1G2-P-5-N-LE2 (NEBV-H1G2-P-5-N-LE2)
- FESTO Solenoid Valve VUVG-B10-M52-MZT-F-1R8L (VUVG-B10-M52-MZT-F-1R8L)
- Festo Pneumatic Valves