Shop All Pilot Air Control Valves
Festo
Vertical Pressure Supply Plate VABF-S1-2-P1A3-G12
Mfr # VABF-S1-2-P1A3-G12
Zoro # G402727625
product price: $104.99
/ea
Free Shipping & Returns
$104.99
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
- Brand Festo
- MFR # VABF-S1-2-P1A3-G12
- Zoro # G402727625
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Vertical Pressure Supply Plate Vabf-S1-2-P1A3-G12 Width=54 Mm, Based On The Standard=Iso 5599-1, Assembly Position=Any, Pneumatic Vertical Stacking=Alternative Pressure Supply For 1, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MAKITA Cordless Grease Gun, Metal, 18 V (XPG01S1)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (24X47X8 CRW1 R)
- NATIONAL Small Bore Inch Seal, 413246N (413246N)
- SUPCO MultiPlus Dual Brand V Belt, B60 (B60)
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- FESTO Solenoid Valve MFH-5-1/4-S (MFH-5-1/4-S)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PP452O000000)
- Festo Pilot Air Control Valves