Shop All Pilot Air Control Valves
Festo
Vertical Pressure Supply Plate VABF-S1-1-P1A3-G38
Mfr # VABF-S1-1-P1A3-G38
Zoro # G502724821
product price: $95.99
/ea
Free Shipping & Returns
$95.99
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
- Brand Festo
- MFR # VABF-S1-1-P1A3-G38
- Zoro # G502724821
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Vertical Pressure Supply Plate Vabf-S1-1-P1A3-G38 For Valve Terminal Vtsa, Standard Port Pattern To 5599-1, 5599-2, For Mounting Between Manifold Sub-Base And Valve. Width=42 Mm, Based On The Standard=Iso 5599-1, Assembly Position=Any, Pneumatic Vertical Stacking=Alternative Pressure Supply For 1, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel Bs, S615BS 1 (S615BS 1)
- DYNABRADE Dynabelter Contact Arm Assembly (11682)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 95 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L517)
- QA1 Spher Bearing, 1.2500in Bore dia., GEZ-2RS (45GY21)
- FESTO Solenoid Valve JMFH-5/2-D-2-C (JMFH-5/2-D-2-C)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1C1 (VUVS-L25-M52-MD-G14-F8-1C1)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Solenoid Valve CPE18-M1H-5L-QS-8 (CPE18-M1H-5L-QS-8)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, Base Mount (554JJ400O000000)
- Festo Pneumatic Valves