Shop All Pilot Air Control Valves
Festo
Vertical Pressure Shut-Off Plate VABF-S3-2-L1D1-C
Mfr # VABF-S3-2-L1D1-C
Zoro # G902728948
product price: $183.99
/ea
Free Shipping & Returns
$183.99
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
- Brand Festo
- MFR # VABF-S3-2-L1D1-C
- Zoro # G902728948
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Vertical Pressure Shut-Off Plate Vabf-S3-2-L1D1-C For Valve Terminal Vdma-01/02, Standard Port Pattern To 15407-1, For Mounting Between Manifold Sub-Base And Valve, Supply Pressure Of The Terminal Is Blocked. Dismantling Of The Valve Is Possible Without Shutting Off The Pressure Of The Terminal. Width=18 Mm, Based On The Standard=Iso 15407-1, Assembly Position=Any, Pneumatic Vertical Stacking=Shut-Off For 1, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ENERPAC PARG1102N, Turbo II Air Hydraulic Pump, 3/3 Manual Valve, Pendant, 127 in3 Usable Oil, Single-Acting (PARG1102N)
- DAYTON Roller Chain, Riveted, 60NP ANSI, 10 ft. (2YDZ4)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D005BN3HC, Pressure Line, 5 micron (ZX-0110D005BN3HC)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #309PP (309PP)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Manifold Block PRS-ME-1/8-8 (PRS-ME-1/8-8)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- Festo Pneumatic Valves