Shop All Pilot Air Control Valves
Festo
Vertical Pressure Shut-Off Plate VABF-S3-1-L1D1-C
Mfr # VABF-S3-1-L1D1-C
Zoro # G302729156
product price: $191.99
/ea
Free Shipping & Returns
$191.99
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
- Brand Festo
- MFR # VABF-S3-1-L1D1-C
- Zoro # G302729156
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Vertical Pressure Shut-Off Plate Vabf-S3-1-L1D1-C For Valve Terminal Vdma-01/02, Standard Port Pattern To 15407-1, For Mounting Between Manifold Sub-Base And Valve, Supply Pressure Of The Terminal Is Blocked. Dismantling Of The Valve Is Possible Without Shutting Off The Pressure Of The Terminal. Width=26 Mm, Based On The Standard=Iso 15407-1, Assembly Position=Any, Pneumatic Vertical Stacking=Shut-Off For 1, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LEESON Washdown Motor, 1/2 HP, 1140 RPM (191419.00)
- GATES Predator Single Belts, AP54 (AP54)
- POWERFLITE A63 65" Outside Length, 1/2" Top Width, 1 Ribs (A63-2)
- SCHNEIDER ELECTRIC Remote Mount Kit Door, For IP65 Rating, Altivar (VW3A1103)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Seal VABD-L1-14X-S-G18 (VABD-L1-14X-S-G18)
- ARO Valve, Air, Pilot (A249PD)
- Festo Pilot Air Control Valves