Shop All Pilot Air Control Valves
Festo
Vertical Pressure Shut-Off Plate VABF-S1-2-L1D1-C
Mfr # VABF-S1-2-L1D1-C
Zoro # G302727640
product price: $230.99
/ea
Free Shipping & Returns
$230.99
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
- Brand Festo
- MFR # VABF-S1-2-L1D1-C
- Zoro # G302727640
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Vertical Pressure Shut-Off Plate Vabf-S1-2-L1D1-C Width=54 Mm, Based On The Standard=Iso 5599-1, Assembly Position=Any, Pneumatic Vertical Stacking=Alternative Pressure Supply For 1, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL 1/2" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A250)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 145TC Frame, 3450 Nameplate RPM (VL3515T)
- FOSTER Indstrial Intrchng Plug, Stl, 3Series, 1/4" (17-3)
- NTN NTN 608LLU, RadialDeep Groove Ball Bearing 8 Mm Id X 22 Mm Od X 7 Mm W Double Sealed (608LLU)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- FESTO Pneumatic Valve VUWS-LT30-M32C-M-N38 (VUWS-LT30-M32C-M-N38)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- Festo Pilot Air Control Valves