Shop All Pilot Air Control Valves
Festo
Vertical Pressure Shut-Off Plate VABF-S1-1-L1D1-C
Mfr # VABF-S1-1-L1D1-C
Zoro # G202725340
product price: $202.99
/ea
Free Shipping & Returns
$202.99
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
- Brand Festo
- MFR # VABF-S1-1-L1D1-C
- Zoro # G202725340
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Vertical Pressure Shut-Off Plate Vabf-S1-1-L1D1-C For Valve Terminal Vtsa, Standard Port Pattern To 5599-1, 5599-2, For Mounting Between Manifold Sub-Base And Valve, Supply Pressure Of The Terminal Is Blocked. Width=42 Mm, Based On The Standard=Iso 5599-1, Assembly Position=Any, Pneumatic Vertical Stacking=Shut-Off For 1, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 10 oz. Brush Top (12012)
- SPEEDAIRE Air Motor, 9.5 HP, 280 cfm, 2000 rpm (22UX53)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- MEGA COMPRESSOR Air Compressor Replacement Pump 4-5HP Hi Flow Head Unload 18CFM, 40PSI (0201-V65)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- Festo Pneumatic Valves