Shop All Pilot Air Control Valves
Festo
Vertical Pressure Exhaust Plate VABF-L1-P7A13-M7
Mfr # VABF-L1-P7A13-M7
Zoro # G902734710
$33.29
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
- Brand Festo
- MFR # VABF-L1-P7A13-M7
- Zoro # G902734710
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Vertical Pressure Exhaust Plate Vabf-L1-P7A13-M7 Grid Dimension=10,5 Mm, Max. Number Of Valve Positions=1, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (211434)
- WESTWARD Oiler, Pistol, 1 Pint, Flexible Spout (2LAK4)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- DAYTON Ind Link Single Strand Connecting (2YED2)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Solenoid Valve JMFH-5/2-D-3-C (JMFH-5/2-D-3-C)
- FESTO Solenoid Valve CPE10-M1BH-3GL-QS-6 (CPE10-M1BH-3GL-QS-6)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Solenoid Valve CPE14-M1CH-5JS-1/8 (CPE14-M1CH-5JS-1/8)
- Festo Pilot Air Control Valves