Shop All Pilot Air Control Valves
Festo
Vertical Pressure Exhaust Plate VABF-L1-P7A13-G18
Mfr # VABF-L1-P7A13-G18
Zoro # G002734870
product price: $40.59
/ea
$40.59
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
- Brand Festo
- MFR # VABF-L1-P7A13-G18
- Zoro # G002734870
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Vertical Pressure Exhaust Plate Vabf-L1-P7A13-G18 Grid Dimension=16 Mm, Max. Number Of Valve Positions=1, Operating Pressure=-0,9 - 10 Bar, Authorisation=(* Rcm Mark, * C Csa Us (Ol), * C Ul Us - Recognized (Ol)), Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MARATHON MOTORS Carbonator Pump Motor, 1/3 HP, 48Y (5KH32GNB811X)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, 60 Series (BH8-60)
- U.S. MOTORS Motor, 1HP, 1140RPM, 208-230/460V, 56Z, ODP (1818H)
- KBC Ball Bearing, 17mm x 40mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit (6203-2RS KBC)
- FESTO Solenoid Valve MFH-5-3/8-B (MFH-5-3/8-B)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- FESTO Pneumatic Valve VUWS-LT30-M32C-M-N38 (VUWS-LT30-M32C-M-N38)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- FESTO Solenoid Valve VUVS-LK25-M52-AD-G14-1B2-S (VUVS-LK25-M52-AD-G14-1B2-S)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- Festo Pilot Air Control Valves