Shop All Pneumatic Flow Control Valves
Festo
Valve VOFD-L50T-M32-MN-N14-10-R1-F10
Mfr # VOFD-L50T-M32-MN-N14-10-R1-F10
Zoro # G502747370
product price: $986.99
/ea
Free Shipping & Returns
$986.99
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
- Brand Festo
- MFR # VOFD-L50T-M32-MN-N14-10-R1-F10
- Zoro # G502747370
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Valve Vofd-L50T-M32-Mn-N14-10-R1-F10 Directly Actuated, 5 Mm Nominal Width, F10 Armature System, Stainless Steel. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=28 Mm, Standard Nominal Flow Rate=493 L/Min, Operating Pressure=0 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- RAINDRIP Hose/Tubing Cutter Red (63200UB)
- FESTO Push-In Fitting QB-1/8-5/32-U (QB-1/8-5/32-U)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 14.00" OD (5V1404)
- LPS General Purpose Lubricant, 11 oz (90216)
- FESTO Non-Return Valve HB-1/8-QS-8 (HB-1/8-QS-8)
- FESTO One-Way Flow Control Valve GRLZ-M5-PK-3-B (GRLZ-M5-PK-3-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QB-3/8-U (GRLA-1/4-QB-3/8-U)
- FESTO One-Way Flow Control Valve GRA-1/4-B (GRA-1/4-B)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-10-D (GRLA-3/8-QS-10-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-D (GRLA-1/4-QS-8-D)
- PARKER Control Valve, Bronze, FNPT, 3/4" Pipe Sz (M314-3201)
- Festo Pneumatic Flow Control Valves