Shop All Pneumatic Flow Control Valves
Festo
Valve VOFD-L50T-M32-MN-N14-10-F10
Mfr # VOFD-L50T-M32-MN-N14-10-F10
Zoro # G002747375
Free Shipping & Returns
$585.99
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
- Brand Festo
- MFR # VOFD-L50T-M32-MN-N14-10-F10
- Zoro # G002747375
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Valve Vofd-L50T-M32-Mn-N14-10-F10 Directly Controlled, 5 Mm Nominal Width, F10 Armature System. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=51 Mm, Standard Nominal Flow Rate=493 L/Min, Operating Pressure=0 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (1AA10FR10)
- NTN NTN 5203, Double Row Angular Contact Bearing 17 Mm Id X 40 Mm Od X 175 Mm W Open (5203)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 40 # of Teeth (50BS40 X 1 1/4)
- SCHNEIDER ELECTRIC Remote Keypad, IP65, Fixed, ATV12, Altivar (VW3A1007)
- FESTO One-Way Flow Control Valve GRLA-10-UNF-B (GRLA-10-UNF-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-PK-4-B (GRLA-1/4-PK-4-B)
- FESTO One-Way Flow Control Valve GR-1/4 (GR-1/4)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-D (GRLA-1/2-QS-12-D)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-D (GRLA-M5-QS-6-D)
- FESTO Non-Return Valve HA-1/8-QS-8 (HA-1/8-QS-8)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-4-B (GRLA-1/8-PK-4-B)
- Festo Pneumatic Flow Control Valves