Shop All Pneumatic Flow Control Valves
Festo
Valve VOFD-L50T-M32-MN-G14-10-R1-F10
Mfr # VOFD-L50T-M32-MN-G14-10-R1-F10
Zoro # G002747382
Free Shipping & Returns
$1,000.99
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
- Brand Festo
- MFR # VOFD-L50T-M32-MN-G14-10-R1-F10
- Zoro # G002747382
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Valve Vofd-L50T-M32-Mn-G14-10-R1-F10 Directly Actuated, 5 Mm Nominal Width, F10 Armature System, Stainless Steel. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=28 Mm, Standard Nominal Flow Rate=493 L/Min, Operating Pressure=0 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 108" Length - 3/8" FJX x 3/8" FJX - 3250 psi (XCP3-06,06FJX-06FJX,108 IN OAL)
- CONTINENTAL CONTITECH CX96 Cogged V-Belt, 100" Outside Length, 7/8" Top Width, 1 Ribs (CX96)
- MILTON Midsize Regulator, 3/4" NPT (1026)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (RCJ 1 3/16)
- FESTO Pinch Valve VZQA-C-M22U-6-GG-V4V4E-4 (VZQA-C-M22U-6-GG-V4V4E-4)
- FESTO One-Way Flow Control Valve GR-1/8-B (GR-1/8-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-D (GRLA-1/4-QS-8-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-RS-B (GRLA-1/8-RS-B)
- FESTO One-Way Flow Control Valve GRLZ-M5-QS-4-D (GRLZ-M5-QS-4-D)
- FESTO Non-Return Valve HA-1/8-QS-8 (HA-1/8-QS-8)
- BONOMI Pneumatic, Spring Return Butterfly, NSF, 6" (SRN500S-C1-6)
- Festo Pneumatic Flow Control Valves