Shop All Pneumatic Flow Control Valves
Festo
Valve VOFD-L50T-M32-MN-G14-10-F10
Mfr # VOFD-L50T-M32-MN-G14-10-F10
Zoro # G702747385
Free Shipping & Returns
$480.99
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
- Brand Festo
- MFR # VOFD-L50T-M32-MN-G14-10-F10
- Zoro # G702747385
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Valve Vofd-L50T-M32-Mn-G14-10-F10 Directly Controlled, 5 Mm Nominal Width, F10 Armature System. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=51 Mm, Standard Nominal Flow Rate=493 L/Min, Operating Pressure=0 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MI-T-M Decal, Hepa Filter 20 x 607 (34-2759)
- STONER Paintable Mold Release, 11 oz. (A313)
- ZORO SELECT A38 Outside40.2 Pitch39.3 (42W383)
- TSUBAKI Roller Link, Double Pitch (C2060HSK2RL)
- FESTO Quick Exhaust Valve SEU-1/8-NPT (SEU-1/8-NPT)
- FESTO One-Way Flow Control Valve GRA-1/4-B (GRA-1/4-B)
- FESTO One-Way Flow Control Valve GR-QS-3 (GR-QS-3)
- FESTO Angle Seat Valve VZXF-L-M22C-M-B-G2-430-H3B1-50-3 (VZXF-L-M22C-M-B-G2-430-H3B1-50-3)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-RS-D (GRLA-1/4-QS-8-RS-D)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-4-B (GRLZ-1/8-PK-4-B)
- ARO Control Package (59809)
- Festo Pneumatic Flow Control Valves