Shop All Pneumatic Flow Control Valves
Festo
Valve VOFD-L50T-M32-MN-FGP14-10-F10
Mfr # VOFD-L50T-M32-MN-FGP14-10-F10
Zoro # G402747364
product price: $718.99
/ea
Free Shipping & Returns
$718.99
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
- Brand Festo
- MFR # VOFD-L50T-M32-MN-FGP14-10-F10
- Zoro # G402747364
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Valve Vofd-L50T-M32-Mn-Fgp14-10-F10 Directly Actuated, 5 Mm Nominal Width, F10 Armature System. Namur+ Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=50,5 Mm, Standard Nominal Flow Rate=493 L/Min, Operating Pressure=0 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DIXON Worm Gear Clamp, HSS 4-8/64", 7" (HSS104)
- POWERDRIVE Idler Sprocket, Ball, ANSI 60 (HB60A13X5/8)
- CAMOZZI Mx2-F10 Filtering Element 0, 01µ, Coalescing, Used On Mc238 / Mc202 MODular Frl (MX2-F10)
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LPZ9)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-MF-D (GRLA-1/8-QS-8-MF-D)
- FESTO One-Way Flow Control Valve GRLA-M5-PK-3-B (GRLA-M5-PK-3-B)
- FESTO One-Way Flow Control Valve GR-1/4 (GR-1/4)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-6-D (GRLZ-1/8-QS-6-D)
- FESTO Quick Exhaust Valve SE-1/4-B (SE-1/4-B)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-10-D (GRLA-3/8-QS-10-D)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1-1/2 (EATBH115STE)
- Festo Pneumatic Valves