Shop All Pneumatic Flow Control Valves
Festo
Valve VOFD-L50T-M32-MN-FG14-10-F10
Mfr # VOFD-L50T-M32-MN-FG14-10-F10
Zoro # G302747396
product price: $480.99
/ea
Free Shipping & Returns
$480.99
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
- Brand Festo
- MFR # VOFD-L50T-M32-MN-FG14-10-F10
- Zoro # G302747396
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Valve Vofd-L50T-M32-Mn-Fg14-10-F10 Directly Actuated, 5 Mm Nominal Width, F10 Armature System, Namur. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=50,5 Mm, Standard Nominal Flow Rate=493 L/Min, Operating Pressure=0 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DICOR Dicor 551LSD-12 EPDM Non-Sag Lap Seal - 10.3 oz. Tube, Dove (Bright White) (551LSD-12)
- WILKERSON Bowl, Plastic Manual Twist Drain (GRP-96-808)
- CHICAGO RAWHIDE Small Bore Seals, #11086 (11086)
- ENERPAC P392ALSS, Two Speed, Extreme Environment Hydraulic Hand Pump, 55 in3 Usable Oil (P392ALSS)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-3-B (GRLA-1/8-PK-3-B)
- FESTO One-Way Flow Control Valve GR-QS-4 (GR-QS-4)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-RS-D (GRLA-M5-QS-6-RS-D)
- FESTO Non-Return Valve HB-1/8-QS-8 (HB-1/8-QS-8)
- FESTO One-Way Flow Control Valve GRLZ-1/8-B (GRLZ-1/8-B)
- FESTO Non-Return Valve H-1/4-B (H-1/4-B)
- LEGRIS Flow Control Regulator, 6mm OD (7060 06 10)
- Festo Pneumatic Valves