Shop All Pneumatic Flow Control Valves
Festo
Valve VOFD-L12T-M32-MN-G14-8-F19
Mfr # VOFD-L12T-M32-MN-G14-8-F19
Zoro # G502747394
product price: $241.99
/ea
Free Shipping & Returns
$241.99
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
- Brand Festo
- MFR # VOFD-L12T-M32-MN-G14-8-F19
- Zoro # G502747394
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Valve Vofd-L12T-M32-Mn-G14-8-F19 Directly Controlled, 1.2 Mm Nominal Width, F19 Armature System. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=50 Mm, Standard Nominal Flow Rate=52 L/Min, Operating Pressure=0 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FOSTER Auto Sockets, 210 Series, 1/4" (210-3653)
- FESTO Standards-Based Cylinder DSBC-32-250-PPSA-N3 (DSBC-32-250-PPSA-N3)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-3)
- POWERDRIVE QD Bushing, SH, 30mm (SH-30MM)
- FESTO One-Way Flow Control Valve GRLA-1/4-QB-3/8-U (GRLA-1/4-QB-3/8-U)
- FESTO Quick Exhaust Valve SEU-1/8 (SEU-1/8)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-D (GRLA-M5-QS-6-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-D (GRLA-1/8-QS-8-D)
- FESTO One-Way Flow Control Valve GRLA-1/4-B (GRLA-1/4-B)
- FESTO One-Way Flow Control Valve GR-QS-6 (GR-QS-6)
- FESTO Angle Seat Valve VZXF-L-M22C-M-B-G2-430-H3B1-50-3 (VZXF-L-M22C-M-B-G2-430-H3B1-50-3)
- Festo Pneumatic Flow Control Valves