Shop All Pneumatic Flow Control Valves
Festo
Valve VOFC-LT-M32C-MC-N14-F19
Mfr # VOFC-LT-M32C-MC-N14-F19
Zoro # G202747359
Free Shipping & Returns
$529.99
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
- Brand Festo
- MFR # VOFC-LT-M32C-MC-N14-F19
- Zoro # G202747359
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Valve Vofc-Lt-M32C-Mc-N14-F19 3/2 Monostable, F19 Armature System. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=51 Mm, Standard Nominal Flow Rate=766 L/Min, Operating Pressure=1 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (49AE03)
- WEATHERHEAD Hydraulic Hose, 3/8in.IDx250 ft., 5300 psi (H28006-250R)
- NSK NSK-6011VV, 6000 Series Single Row Deep Groove Ball Bearing, 6011VV (6011VV)
- FESTO Threaded Bolt FRB-D-MIDI-U (FRB-D-MIDI-U)
- FESTO Quick 1/8In Npt Exhaust Valve (4616 SEU-1/8)
- FESTO One-Way Flow Control Valve GR-1/8-B (GR-1/8-B)
- FESTO One-Way Flow Control Valve GR-QS-3 (GR-QS-3)
- FESTO Quick Exhaust Valve VBQF-U-G14-E (VBQF-U-G14-E)
- FESTO One-Way Flow Control Valve GRLA-1/4-QB-3/8-U (GRLA-1/4-QB-3/8-U)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-RS-D (GRLA-1/8-QS-8-RS-D)
- VELVAC Dummy Gladhand, 1/2 In FPT Connection (035100)
- Festo Pneumatic Flow Control Valves