Shop All Pneumatic Flow Control Valves
Festo
Valve VOFC-LT-M32C-MC-G14-F19
Mfr # VOFC-LT-M32C-MC-G14-F19
Zoro # G402747357
product price: $529.99
/ea
Free Shipping & Returns
$529.99
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
- Brand Festo
- MFR # VOFC-LT-M32C-MC-G14-F19
- Zoro # G402747357
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Valve Vofc-Lt-M32C-Mc-G14-F19 3/2 Monostable, F19 Armature System. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=51 Mm, Standard Nominal Flow Rate=766 L/Min, Operating Pressure=1 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT 1" to 3-15/16" Quick Detachable Bushed Bore 5 Groove 28.00" OD (5V2805)
- FESTO Standards-Based Cylinder DNC-50-160-PPV-A (DNC-50-160-PPV-A)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.2512OT3E56-S)
- SPEEDAIRE Condensate Separator, 15 cfm, 1/2" NPT (53RG85)
- FESTO One-Way Flow Control Valve GR-QS-6 (GR-QS-6)
- FESTO One-Way Flow Control Valve GRLA-3/8-QB-3/8-U (GRLA-3/8-QB-3/8-U)
- FESTO Quick Exhaust Valve SE-1/4-B (SE-1/4-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QB-3/8-U (GRLA-1/4-QB-3/8-U)
- FESTO Quick Exhaust Valve VBQF-U-G14-E (VBQF-U-G14-E)
- FESTO Quick Exhaust Valve SE-1/8-B (SE-1/8-B)
- FESTO One-Way Flow Control Valve GR-M5-B (GR-M5-B)
- Festo Pneumatic Flow Control Valves