Shop All Pneumatic Flow Control Valves
Festo
Valve VOFC-LT-M32C-MC-FGP14-F19
Mfr # VOFC-LT-M32C-MC-FGP14-F19
Zoro # G502747363
Free Shipping & Returns
$648.99
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
- Brand Festo
- MFR # VOFC-LT-M32C-MC-FGP14-F19
- Zoro # G502747363
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Valve Vofc-Lt-M32C-Mc-Fgp14-F19 3/2 Monostable, F19 Armature System, Namur+. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=51 Mm, Standard Nominal Flow Rate=766 L/Min, Operating Pressure=1 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (M253SS-024-D)
- LUBRIPLATE Fmo-500-Aw, 5 Gal Pail, H-1/Food Grade Usp Mineral Oil Recirculating Fluid, Iso-100 (L0883-060)
- PARKER Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Single Acting (0.88NSR01.00)
- DEWALT 30 Gallon ASME Vertical Portable Oil Free Air Compressor (DXCMLA1983012)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-D (GRLA-1/4-QS-10-D)
- FESTO One-Way Flow Control Valve GR-QS-8 (GR-QS-8)
- FESTO Precision Flow Control Valve GRPO-160-PK-4 (GRPO-160-PK-4)
- FESTO Quick Exhaust Valve SEU-1/4 (SEU-1/4)
- FESTO Precision One-Way Flow Control Valve GRP-160-PK-4 (GRP-160-PK-4)
- FESTO Angle Seat Valve VZXF-L-M22C-M-B-G2-430-H3B1-50-3 (VZXF-L-M22C-M-B-G2-430-H3B1-50-3)
- VNE 3/4" Compr Stainless Steel Pneumatic Ball Valve Inline (90C.75C/52-5SC-XX)
- Festo Pneumatic Valves