Shop All Pneumatic Flow Control Valves
Festo
Valve VOFC-LT-M32C-MC-FG13-F19
Mfr # VOFC-LT-M32C-MC-FG13-F19
Zoro # G302747389
Free Shipping & Returns
$785.99
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
- Brand Festo
- MFR # VOFC-LT-M32C-MC-FG13-F19
- Zoro # G302747389
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Valve Vofc-Lt-M32C-Mc-Fg13-F19 3/2 Monostable, F19 Armature System, Namur. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=51 Mm, Standard Nominal Flow Rate=2686 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (5ZEC1)
- SKF SKF-6302 2RS, Single Row Ball Brgs, 6302 2RS (6302 2RS)
- DURA-PREMIUM TORQUE Timing Belt, H, 075 x 96in PL, T192 (960H075)
- LEESON Washdown Motor, 1 HP, 1725 rpm, 115/230V (112626.00)
- FESTO One-Way Flow Control Valve GR-QB-5/16-U (GR-QB-5/16-U)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-6-B (GRLA-1/8-PK-6-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-8-D (GRLA-1/4-QS-8-D)
- FESTO Non-Return Valve H-1/4-B (H-1/4-B)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-6-RS-B (GRLA-1/8-QS-6-RS-B)
- FESTO Quick Exhaust Valve SEU-1/2 (SEU-1/2)
- SMC Flow Control Valve, 6mm Tube, 1/4 In (AS2211F-02-06SD)
- Festo Pneumatic Valves