Shop All Pneumatic Flow Control Valves
Festo
Valve VOFC-L-M52-M-G14-F19A
Mfr # VOFC-L-M52-M-G14-F19A
Zoro # G702747378
product price: $593.99
/ea
Free Shipping & Returns
$593.99
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
- Brand Festo
- MFR # VOFC-L-M52-M-G14-F19A
- Zoro # G702747378
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Valve Vofc-L-M52-M-G14-F19A 5/2 Monostable, F19A Armature System. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=40 Mm, Standard Nominal Flow Rate=1030 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Tube Cap, 5/16 in., Tube (KQ2C09-00A)
- J.W. WINCO Brass Fluid Level Sight w/ ESG Glass w/ Reflector - M16 x 1.5 Thread - J.W. Winco 160FMN6/A (743.3-11-M16X1.5-A)
- IGUS Flange, 2 Bolt, Bore Dia 0.5000 In (EFOI-08 R)
- EXAIR Air Knife, 1/4 In NPT, 18 In L, Al (110018)
- FESTO Quick Exhaust Valve SEU-1/8-NPT (SEU-1/8-NPT)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-D (GRLA-3/8-QS-8-D)
- FESTO One-Way Flow Control Valve GRLZ-1/8-PK-6-B (GRLZ-1/8-PK-6-B)
- FESTO One-Way Flow Control Valve GRLA-1/4-QS-10-RS-D (GRLA-1/4-QS-10-RS-D)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-10-D (GRLA-3/8-QS-10-D)
- FESTO Non-Return Valve H-QSM-5/32-U (H-QSM-5/32-U)
- SMC Speed Exhaust Control Valve, 12mm, 1/2 In (ASV510F-04-12S)
- Festo Pneumatic Flow Control Valves