Shop All Pneumatic Flow Control Valves
Festo
Valve VOFC-L-M52-M-G14-F19
Mfr # VOFC-L-M52-M-G14-F19
Zoro # G002747368
Free Shipping & Returns
$593.99
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
- Brand Festo
- MFR # VOFC-L-M52-M-G14-F19
- Zoro # G002747368
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Valve Vofc-L-M52-M-G14-F19 5/2 Monostable, F19 Armature System. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=40 Mm, Standard Nominal Flow Rate=1030 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NTN Radial Ball Bearing, Sealed, 15mm Bore Dia (6002LLBC3/L627)
- DAYTON 5VX880 Cogged V-Belt, 88" Outside Length, 5/8" Top Width, 1 Ribs (2L439)
- DEWALT 2 Pc 3/8 MNPT x 1/4 FNPT Reducer (DXCM024-0410)
- TERRE PRODUCTS V-Groove Drive Pulley - 3.5'' Dia. - 3/4'' Bore - Steel (135034B)
- FESTO One-Way Flow Control Valve GR-M5-B (GR-M5-B)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-D (GRLA-3/8-QS-8-D)
- FESTO One-Way Flow Control Valve GR-QS-6 (GR-QS-6)
- FESTO Non-Return Valve H-QS-8 (H-QS-8)
- FESTO Non-Return Valve HA-1/8-QS-8 (HA-1/8-QS-8)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-RS-D (GRLA-1/8-QS-4-RS-D)
- FESTO Quick Exhaust Valve SE-3/8-B (SE-3/8-B)
- Festo Pneumatic Flow Control Valves