Shop All Pneumatic Flow Control Valves
Festo
Valve VOFC-L-B52-FG14-F19
Mfr # VOFC-L-B52-FG14-F19
Zoro # G702747392
Free Shipping & Returns
$922.99
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
- Brand Festo
- MFR # VOFC-L-B52-FG14-F19
- Zoro # G702747392
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Description
Valve Vofc-L-B52-Fg14-F19 Bistable, F19A Armature System, Namur. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=40 Mm, Standard Nominal Flow Rate=989 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DODGE 2517 X 1-15/16-KW Taper Lock Bushing (2517X1-15/16 KWY:1/2X1/4)
- POWERDRIVE Sheave, H Bushing, 9.75" O.D. (BK100H)
- BALDOR-RELIANCE Motor, 1/3 HP, 3450 rpm, 3-Phase (M3457)
- NUMATICS Swivel, 1/8In NPT, 1-23/50 in. L (1FCRN)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-RS-D (GRLA-M5-QS-6-RS-D)
- FESTO Non-Return Valve HA-1/8-QS-8 (HA-1/8-QS-8)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-4-D (GRLA-1/8-QS-4-D)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-D (GRLA-1/8-QS-8-D)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-3-D (GRLA-M5-QS-3-D)
- FESTO One-Way Flow Control Valve CRGRLA-1/4-B (CRGRLA-1/4-B)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3002F-12)
- Festo Pneumatic Flow Control Valves