Shop All Pilot Air Control Valves
Festo
Valve Unit VPCB-6-L-8-G38-10-F-D3-T22-M
Mfr # VPCB-6-L-8-G38-10-F-D3-T22-M
Zoro # G402746343
product price: $5,031.99
/ea
Free Shipping & Returns
$5,031.99
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
- Brand Festo
- MFR # VPCB-6-L-8-G38-10-F-D3-T22-M
- Zoro # G402746343
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Valve Unit Vpcb-6-L-8-G38-10-F-D3-T22-M Valve Function=3-Way Proportional-Pressure Regulator, Design Structure=(* Piston Slide, * With Built-In Pressure Sensors), Type Of Piloting=Direct, Type Of Actuation=Electrical, Type Of Reset=Magnetic Spring
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BOSTON GEAR Rack, Steel, 6 Pitch (L521-6)
- MILTON INDUSTRIES 1/4" NPT Mini Regulator (S-1145)
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1121-400-345)
- CHAMPION PNEUMATIC Air Compressor Pump, 7 1/2 hp, 10 hp, 2 Stage, 1 gal Oil Capacity, 4 Cylinder (R2-30A-P05)
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- FESTO Pneumatic Valve J-5-1/4-B (J-5-1/4-B)
- FESTO Pneumatic Valve VUWS-LT30-M32C-M-N38 (VUWS-LT30-M32C-M-N38)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- Festo Pneumatic Valves