Shop All Solenoid Air Control Valves
Festo
Vacuum Valve MHA1-2X2/2G-1, 5
Mfr # MHA1-2X2/2G-1,5
Zoro # G902747352
product price: $186.99
/ea
Free Shipping & Returns
$186.99
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
- Brand Festo
- MFR # MHA1-2X2/2G-1,5
- Zoro # G902747352
- Country of Origin Germany
- Category Solenoid Air Control Valves
Description
Vacuum Valve Mha1-2X2/2G-1,5 To Be Mounted With A Screw On Any Flat Surface. Valve Function=2X2/2 Closed, Monostable, Type Of Actuation=Electrical, Width=20 Mm, Standard Nominal Flow Rate=30 L/Min, Operating Pressure=0 - 1,5 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BANDO Power King Combo, Bm90, 4B90 (4B90)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (40BS25 5/8)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A212SD-024-L)
- ZORO SELECT TL Bushing, 1210, 24 mm B Dia, 1 in L (1210X24MM)
- FESTO On-Off Valve HE-D-MIDI (HE-D-MIDI)
- FESTO 24V-DC 145PSI PNEUMATIC SOLENOID VALVE (VSVA-B-M52-MZD-A1-1T1L 539159)
- FESTO Solenoid Valve MHA2-M1H-3/2G-2 (MHA2-M1H-3/2G-2)
- FESTO On-Off Valve HEE-D-MAXI-24 (HEE-D-MAXI-24)
- FESTO Solenoid Valve MHE2-MS1H-5/2-M7 (MHE2-MS1H-5/2-M7)
- FESTO Solenoid Valve VZWF-B-L-M22C-N12-135-V-2AP4-10 (VZWF-B-L-M22C-N12-135-V-2AP4-10)
- SMC Valve, Rubber Seal, 5Port, 2Position, 24VDC (SY3140-5MZ)
- Festo Solenoid Air Control Valves