Shop All Cylinder Position Sensors
Festo
Vacuum Switch VPEV-1/8-M12
Mfr # VPEV-1/8-M12
Zoro # G902723448
product price: $293.99
/ea
Free Shipping & Returns
$293.99
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
- Brand Festo
- MFR # VPEV-1/8-M12
- Zoro # G902723448
- Country of Origin Hungary
- Category Cylinder Position Sensors
Description
Vacuum Switch Vpev-1/8-M12 Conforms To Standard=En 60947-5-1, Authorisation=(* Ccc, * C Ul Us - Recognized (Ol)), Ce Mark (See Declaration Of Conformity)=To Eu Directive Low-Voltage Devices, Materials Note=Conforms To Rohs, Measured Variable=Relative Pressure
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TEMPLACO MS-401-6C Tool (MS-041-6C)
- LINCOLN Rotary Fuel Pump, w/ 8ft. Hose (1387)
- SMC Male Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-36AS)
- THERMOID 3/4" ID x 12 ft NBR Gasoline Pump Hose 200 PSI BK (22762481121)
- FESTO Pressure Switch PEV-1/4-A-SW27 (PEV-1/4-A-SW27)
- FESTO Retainer GR-H-QS-6-8 (GR-H-QS-6-8)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-M8 (SDE5-D10-O-Q6E-P-M8)
- FESTO Connecting Cable NEBS-L1G4-K-5-LE4 (NEBS-L1G4-K-5-LE4)
- FESTO Position Transmitter SDAT-MHS-M125-1L-SA-E-0.3-M8 (SDAT-MHS-M125-1L-SA-E-0.3-M8)
- FESTO Pressure Switch SPBA-P2R-G18-W-M12-0, 25X (SPBA-P2R-G18-W-M12-0,25X)
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-M9P)
- Festo Cylinder Position Sensors