Shop All Vacuum Regulators
Festo
Vacuum Generator VN-30-L-T6-PI5-VI6-RO2
Mfr # VN-30-L-T6-PI5-VI6-RO2
Zoro # G302742728
product price: $255.99
/ea
Free Shipping & Returns
$255.99
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
- Brand Festo
- MFR # VN-30-L-T6-PI5-VI6-RO2
- Zoro # G302742728
- Country of Origin Hungary
- Category Vacuum Regulators
Description
Vacuum Generator Vn-30-L-T6-Pi5-Vi6-Ro2 Standard, High Suction Rate, Width 24 Mm, T Shape With Internal Thread And Open Silencer. Nominal Size, Laval Nozzle=3 Mm, Grid Dimension=24 Mm, Design, Silencer=Open, Assembly Position=Any, Ejector Characteristic=(* High Suction Flow Rate, * Standard)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INDUSTRIAL GOLD Synthetic, 20 Weight, Special Blend Rotary Screw Comp. Oil, Rs8000-S (RS8000-S)
- CAMOZZI #S6510 6-1/4, Male Connector, 6MM OD X G1/4 (S6510 6-1/4)
- PIX Belt, XPZ Cogged, 10 x 1162mm LP (XPZ1162)
- NTN Radial Bearing, Double Seal, 45mm Bore (6309LLUC3/L627)
- FESTO Vacuum Generator VN-10-H-T3-PQ2-VQ2-RO1-A (VN-10-H-T3-PQ2-VQ2-RO1-A)
- FESTO Vacuum Generator VN-07-M-I2-PQ1-VQ1 (VN-07-M-I2-PQ1-VQ1)
- FESTO Vacuum Generator VN-30-H-T6-PQ4-VQ5-RO2-M (VN-30-H-T6-PQ4-VQ5-RO2-M)
- FESTO Vacuum Generator VN-07-M-I3-PQ2-VQ2 (VN-07-M-I3-PQ2-VQ2)
- FESTO Vacuum Generator VN-10-H-T3-PQ2-VQ2-RO1 (VN-10-H-T3-PQ2-VQ2-RO1)
- FESTO Vacuum Generator VAD-ME-I-1/4 (VAD-ME-I-1/4)
- FESTO Vacuum Generator VADMI-95-P (VADMI-95-P)
- Festo Vacuum Regulators