Shop All Vacuum Regulators
Festo
Vacuum Generator VN-14-L-T4-PI5-VI5-RO2-A
Mfr # VN-14-L-T4-PI5-VI5-RO2-A
Zoro # G502742030
Free Shipping & Returns
$236.99
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
- Brand Festo
- MFR # VN-14-L-T4-PI5-VI5-RO2-A
- Zoro # G502742030
- Country of Origin Hungary
- Category Vacuum Regulators
Description
Vacuum Generator Vn-14-L-T4-Pi5-Vi5-Ro2-A With Ejector Pulse. Standard, High Suction Rate, Width 18 Mm, T Shape With Female Thread And Open Silencer. Nominal Size, Laval Nozzle=1,4 Mm, Grid Dimension=18 Mm, Design, Silencer=Open, Assembly Position=Any, Ejector Characteristic=(* Standard, * High Suction Volume)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LOCTITE Anti Seize Compound, White Hi-Temp, 8oz LB 8036(TM) (302677)
- DODGE TP-E-315R TYPE E-XTRA (023165 TP-E-315R)
- CARTER BEARINGS 2.00", Needle Cam Follower, HD, Sealed, Hex (CNBH-64-SB)
- WILKERSON Compressed Air Filter, 200 psi, 4.8 In. W (F30-06-G00)
- FESTO Vacuum Generator VAD-1/4 (VAD-1/4)
- FESTO Vacuum Generator VN-07-H-T2-PQ1-VQ1-RO1 (VN-07-H-T2-PQ1-VQ1-RO1)
- FESTO Vacuum Generator VADMI-200 (VADMI-200)
- FESTO Vacuum Generator VN-07-M-I3-PQ2-VQ2 (VN-07-M-I3-PQ2-VQ2)
- FESTO Vacuum Generator VN-10-L-T3-PQ2-VQ2-RO1-B (VN-10-L-T3-PQ2-VQ2-RO1-B)
- FESTO Vacuum Generator VN-07-L-T3-PQ2-VQ2-RO1-B (VN-07-L-T3-PQ2-VQ2-RO1-B)
- FESTO Vacuum Generator VN-30-H-T6-PI5-VI6-RO2 (VN-30-H-T6-PI5-VI6-RO2)
- Festo Pneumatic System Components