Shop All Vacuum Regulators
Festo
Vacuum Generator VN-14-H-T4-PQ3-VQ3-RO2-B
Mfr # VN-14-H-T4-PQ3-VQ3-RO2-B
Zoro # G602742350
Free Shipping & Returns
$326.99
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
- Brand Festo
- MFR # VN-14-H-T4-PQ3-VQ3-RO2-B
- Zoro # G602742350
- Country of Origin Hungary
- Category Vacuum Regulators
Description
Vacuum Generator Vn-14-H-T4-Pq3-Vq3-Ro2-B With Ejector Pulse And Built-In Solenoid Valve. Standard, High Vacuum, Width 18 Mm, T Shape With Plug Connector And Open Silencer. Nominal Size, Laval Nozzle=1,4 Mm, Grid Dimension=18 Mm, Design, Silencer=Open, Assembly Position=Any, Ejector Characteristic=(* Standard, * High Vacuum)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ENVIROTEC Motor, 277V, 3/4 HP, 1-Phase (PM-02-0106)
- BESTORQ Banded Belt, 280 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5V2800)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 6mm Size (50861N-6)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 5.25 in OD (BK55)
- FESTO Vacuum Generator VN-07-M-I3-PQ2-VT2 (VN-07-M-I3-PQ2-VT2)
- FESTO Vacuum Generator VN-05-M-T3-PQ2-VQ2-RO1 (VN-05-M-T3-PQ2-VQ2-RO1)
- FESTO Vacuum Generator VN-07-H-T3-PQ2-VQ2-RO1 (VN-07-H-T3-PQ2-VQ2-RO1)
- FESTO Vacuum Generator VAK-1/4 (VAK-1/4)
- FESTO Vacuum Generator VN-10-H-T4-PQ2-VQ3-RQ3 (VN-10-H-T4-PQ2-VQ3-RQ3)
- FESTO Vacuum Generator VN-05-H-T2-PQ1-VQ1-RO1 (VN-05-H-T2-PQ1-VQ1-RO1)
- FESTO Bernoulli Gripper OGGB-60-G18-2 (OGGB-60-G18-2)
- Festo Vacuum Regulators