Shop All Vacuum Regulators
Festo
Vacuum Generator VN-10-L-T4-PQ2-VA5-RO2
Mfr # VN-10-L-T4-PQ2-VA5-RO2
Zoro # G402741089
Free Shipping & Returns
$113.99
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
- Brand Festo
- MFR # VN-10-L-T4-PQ2-VA5-RO2
- Zoro # G402741089
- Country of Origin Hungary
- Category Vacuum Regulators
Description
Vacuum Generator Vn-10-L-T4-Pq2-Va5-Ro2 Standard, High Suction Rate, Width 18 Mm, T Shape With Plug Connector And Open Silencer Vacuum Connection With Male Thread. Nominal Size, Laval Nozzle=0,95 Mm, Grid Dimension=18 Mm, Design, Silencer=Open, Assembly Position=Any, Ejector Characteristic=(* High Suction Flow Rate, * Standard)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 12 in Stroke, Round Body Double Acting (5VMJ9)
- TOMPKINS Hydraulic Fitting-Restricted8MJ-8FJ STR RST .062-BZ (RST2406-08-08-R.062)
- BESTORQ Banded Cogged Belt, 41 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX38)
- FESTO Vacuum Generator VN-05-H-T4-PQ2-VQ2-O1-P (VN-05-H-T4-PQ2-VQ2-O1-P)
- FESTO Vacuum Generator VN-30-H-T6-PI5-VI6-RO2 (VN-30-H-T6-PI5-VI6-RO2)
- FESTO Vacuum Generator VADMI-200 (VADMI-200)
- FESTO Vacuum Generator VN-10-H-T4-PQ2-VQ3-RQ3 (VN-10-H-T4-PQ2-VQ3-RQ3)
- FESTO Vacuum Generator VAD-ME-I-3/8 (VAD-ME-I-3/8)
- FESTO Vacuum Generator VAD-1/4 (VAD-1/4)
- FESTO Vacuum Generator VN-07-M-I2-PQ1-VQ1 (VN-07-M-I2-PQ1-VQ1)
- Festo Pneumatic System Components