Shop All Vacuum Regulators
Festo
Vacuum Generator VN-10-H-T3-PQ2-VQ2-RO1-A
Mfr # VN-10-H-T3-PQ2-VQ2-RO1-A
Zoro # G402742277
Free Shipping & Returns
$175.99
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
- Brand Festo
- MFR # VN-10-H-T3-PQ2-VQ2-RO1-A
- Zoro # G402742277
- Country of Origin Hungary
- Category Vacuum Regulators
Description
Vacuum Generator Vn-10-H-T3-Pq2-Vq2-Ro1-A With Ejector Pulse. Standard, High Vacuum, Width 14 Mm, T Shape With Plug Connector And Open Silencer. Nominal Size, Laval Nozzle=0,95 Mm, Grid Dimension=14 Mm, Design, Silencer=Open, Assembly Position=Any, Ejector Characteristic=(* Standard, * High Vacuum)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 380-480V (FRN010G1S-4U)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- MI-T-M Crevice Tool (33-0412)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 5/16-24 (NML5S)
- FESTO Vacuum Generator VN-05-L-T3-PQ2-VQ2-RO1-A (VN-05-L-T3-PQ2-VQ2-RO1-A)
- FESTO Vacuum Generator VN-14-L-T4-PQ3-VQ3-RO2-B (VN-14-L-T4-PQ3-VQ3-RO2-B)
- FESTO Vacuum Generator VAD-1/4 (VAD-1/4)
- FESTO Bernoulli Gripper OGGB-60-G18-2 (OGGB-60-G18-2)
- FESTO Vacuum Generator VN-10-L-T4-PQ2-VQ2-O2-P (VN-10-L-T4-PQ2-VQ2-O2-P)
- FESTO Vacuum Generator VAD-M5 (VAD-M5)
- FESTO Vacuum Generator VN-05-M-T3-PQ2-VQ2-RO1 (VN-05-M-T3-PQ2-VQ2-RO1)
- Festo Pneumatic System Components