Shop All Vacuum Regulators
Festo
Vacuum Generator VN-05-L-T3-PQ2-VQ2-RO1-A
Mfr # VN-05-L-T3-PQ2-VQ2-RO1-A
Zoro # G402741935
Free Shipping & Returns
$115.99
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
- Brand Festo
- MFR # VN-05-L-T3-PQ2-VQ2-RO1-A
- Zoro # G402741935
- Country of Origin Hungary
- Category Vacuum Regulators
Description
Vacuum Generator Vn-05-L-T3-Pq2-Vq2-Ro1-A With Ejector Pulse. Standard, High Suction Rate, Width 14 Mm, T Shape With Plug Connector And Open Silencer. Nominal Size, Laval Nozzle=0,45 Mm, Grid Dimension=14 Mm, Design, Silencer=Open, Assembly Position=Any, Ejector Characteristic=(* Standard, * High Suction Volume)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- EXAIR Air Knife Kit, 1/4 In NPT, 24 In L, Al (110224)
- TRITAN Bearings, 4.00mm Bore Dia., 202 lb. (R1140 ZZ SRL)
- DAYTON A54 V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (3X700)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.75 in OD (BK100)
- FESTO Vacuum Generator VADMI-200 (VADMI-200)
- FESTO Vacuum Generator VN-10-L-T3-PQ2-VQ2-RO1-B (VN-10-L-T3-PQ2-VQ2-RO1-B)
- FESTO Vacuum Generator VN-07-H-T3-PQ2-VQ2-RO1 (VN-07-H-T3-PQ2-VQ2-RO1)
- FESTO Vacuum Generator VN-10-L-T3-PQ2-VQ2-RO1 (VN-10-L-T3-PQ2-VQ2-RO1)
- FESTO Vacuum Generator VN-30-L-T6-PI5-VI6-RO2 (VN-30-L-T6-PI5-VI6-RO2)
- FESTO Vacuum Generator VAD-M5 (VAD-M5)
- FESTO Vacuum Generator VAD-1/4 (VAD-1/4)
- Festo Pneumatic System Components