Shop All Vacuum Regulators
Festo
Vacuum Generator VN-05-H-T3-PQ2-VQ2-RO1
Mfr # VN-05-H-T3-PQ2-VQ2-RO1
Zoro # G702738161
product price: $64.25
/ea
$64.25
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
- Brand Festo
- MFR # VN-05-H-T3-PQ2-VQ2-RO1
- Zoro # G702738161
- Country of Origin Hungary
- Category Vacuum Regulators
Description
Vacuum Generator Vn-05-H-T3-Pq2-Vq2-Ro1 Standard, High Vacuum, Width 14 Mm, T Shape With Plug Connector And Open Silencer. Nominal Size, Laval Nozzle=0,45 Mm, Grid Dimension=14 Mm, Design, Silencer=Open, Assembly Position=Any, Ejector Characteristic=(* High Vacuum, * Standard)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NTN R4LLB 5K, RadialDeep Groove Ball Brg 025 In Id X 0625 In Od X 0196 In W Double Sealed (R4LLB 5K)
- HERITAGE Flush Drive Grease Fitting, 1/4", CS Z3 (H1885Z3)
- GATES 4496 mm Outside Length, 73 mm Top Width, 3 Ribs (3/C173)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 8 (3/8" M (HFZ1208YW3S)
- FESTO Vacuum Generator VN-30-H-T6-PI5-VI6-RO2 (VN-30-H-T6-PI5-VI6-RO2)
- FESTO Vacuum Generator VN-05-M-T3-PQ2-VQ2-RO1 (VN-05-M-T3-PQ2-VQ2-RO1)
- FESTO Vacuum Generator VN-10-H-T4-PQ2-VQ3-RQ3 (VN-10-H-T4-PQ2-VQ3-RQ3)
- FESTO Vacuum Generator VAD-1/8 (VAD-1/8)
- FESTO Vacuum Generator VN-07-H-T3-PQ2-VQ2-RO1 (VN-07-H-T3-PQ2-VQ2-RO1)
- FESTO Vacuum Generator VADM-300 (VADM-300)
- SMC Vacuum Regulator, 1/4 In (IRV10-N07BG)
- Festo Vacuum Regulators