Shop All Vacuum Regulators
Festo
Vacuum Generator VAD-ME-I-3/8
Mfr # VAD-ME-I-3/8
Zoro # G302741677
product price: $625.99
/ea
Free Shipping & Returns
$625.99
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
- Brand Festo
- MFR # VAD-ME-I-3/8
- Zoro # G302741677
- Country of Origin Germany
- Category Vacuum Regulators
Description
Vacuum Generator Vad-Me-I-3/8 With Integrated Solenoid Valve For Vacuum On/Off And Ejector Pulse Nominal Size, Laval Nozzle=2 Mm, Assembly Position=Any, Ejector Characteristic=High Vacuum, Integrated Function=(* Ejector Pulse Valve, Electrical, * Electrical On-Off Valve), Design Structure=T-Shaped
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Dc Gearmotor, 10.0 in-lb Max. Torque, 50 RPM Nameplate RPM, 12V DC Voltage (1LNH2)
- SUPER LUBE Corrosion Inhibitor, Wet Film, Aerosol Can (83110)
- MTK Ball Bearing, 10mm Bore, 30mm, 14mm, W (62200 2RS)
- FESTO Pressure Sensor SDE5-V1-O-Q6E-P-M8 (SDE5-V1-O-Q6E-P-M8)
- FESTO Vacuum Generator VN-10-H-T3-PI4-VI4-RO1 (VN-10-H-T3-PI4-VI4-RO1)
- FESTO Vacuum Generator VN-07-H-T3-PQ2-VQ2-RO1 (VN-07-H-T3-PQ2-VQ2-RO1)
- FESTO Vacuum Generator VAD-ME-I-1/8 (VAD-ME-I-1/8)
- FESTO Vacuum Generator VN-05-M-T3-PQ2-VQ2-RO1 (VN-05-M-T3-PQ2-VQ2-RO1)
- FESTO Vacuum Generator VN-05-H-T2-PQ1-VQ1-RO1 (VN-05-H-T2-PQ1-VQ1-RO1)
- FESTO Vacuum Generator VN-10-H-T3-PQ2-VQ2-RO1 (VN-10-H-T3-PQ2-VQ2-RO1)
- FESTO Vacuum Generator VAD-1/8 (VAD-1/8)
- Festo Pneumatic System Components