Shop All Vacuum Gauges
Festo
Vacuum Gauge VAM-63-V1/9-R1/4-EN
Mfr # VAM-63-V1/9-R1/4-EN
Zoro # G202725982
product price: $51.29
/ea
$51.29
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
- Brand Festo
- MFR # VAM-63-V1/9-R1/4-EN
- Zoro # G202725982
- Country of Origin Poland
- Category Vacuum Gauges
Description
Vacuum Gauge Vam-63-V1/9-R1/4-En With Display Unit In Bar And Psi. Nominal Size Of Pressure Gauge=63, Position Of Connection=Rear Side Central, Based On The Standard=Din En 837-1, Type Of Seal On Screw-In Stud=Coating, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRANSFORMING TECHNOLOGIES Anti-Allergy Wrist Strap Set, 12', 4mm, Maroon (WB5643)
- WINTERS Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (PLP305)
- ZORO SELECT Boiler Gauge, Square, 0-75 PSI, 60 to 260 F (4CFC7)
- MASTERCOOL Sensor Tip (55100-SEN)
- FESTO Vacuum Gauge VAM-40-V1/0-R1/8-EN (VAM-40-V1/0-R1/8-EN)
- FESTO Vacuum Gauge VAM-63-V1/0-R1/4-E-RG (VAM-63-V1/0-R1/4-E-RG)
- FESTO Vacuum Gauge VAM-40-V1/0-R1/8-E-RG (VAM-40-V1/0-R1/8-E-RG)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In (451259SD04LVAC)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-30" VAC (TL20-VAC-4L)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In (451279SS04LXLLVAC)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2-1/2 In, Case Color: Silver (4CFG9)
- Festo Vacuum Gauges