Shop All Vacuum Gauges
Festo
Vacuum Gauge VAM-63-V1/0-R1/4-EN
Mfr # VAM-63-V1/0-R1/4-EN
Zoro # G402725270
product price: $50.65
/ea
$50.65
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
- Brand Festo
- MFR # VAM-63-V1/0-R1/4-EN
- Zoro # G402725270
- Country of Origin Poland
- Category Vacuum Gauges
Description
Vacuum Gauge Vam-63-V1/0-R1/4-En With Display Unit In Bar. Nominal Size Of Pressure Gauge=63, Position Of Connection=Rear Side Central, Based On The Standard=Din En 837-1, Type Of Seal On Screw-In Stud=Coating, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PIC GAUGES Thermowell, 2-1/2", Brass, 1/2x1/2"NPT, Step (TW-BR02-22S2)
- GENERAL TOOLS Digital Panel Mount, External, -58to158 (AQ150)
- SIMPSON ELECTRIC Digital Panel Meter, 2.16 in. D (A200)
- ASHCROFT Digital Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Plastic, Black (452074SD02LXBLCYLMNB30/0IMV)
- FESTO Vacuum Gauge VAM-63-V1/0-R1/4-E-RG (VAM-63-V1/0-R1/4-E-RG)
- FESTO Vacuum Gauge VAM-40-V1/0-R1/8-E-RG (VAM-40-V1/0-R1/8-E-RG)
- FESTO Vacuum Gauge VAM-40-V1/0-R1/8-EN (VAM-40-V1/0-R1/8-EN)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 4-1/2In, 1/2In (451259SD04LVAC)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 30 inH2O, 1/4 NPT Male Bottom Conn, Glass Lens, Black Cover Ring (25-200-30-inH2O-GL-BCR)
- ASHCROFT Panel Mount Vacuum Gauge (20W1001TH 02B XUCZG VAC)
- PIC GAUGES Vacuum Gauge, Heavy Duty, 6 In, 30-0 Hg (6001-4LA)
- Festo Vacuum Gauges