Shop All Vacuum Gauges
Festo
Vacuum Gauge FVAM-63-V1/0-G1/4-EN
Mfr # FVAM-63-V1/0-G1/4-EN
Zoro # G402725942
product price: $73.79
/ea
$73.79
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
- Brand Festo
- MFR # FVAM-63-V1/0-G1/4-EN
- Zoro # G402725942
- Country of Origin Poland
- Category Vacuum Gauges
Description
Vacuum Gauge Fvam-63-V1/0-G1/4-En With Display Unit In Bar. Nominal Size Of Pressure Gauge=63, Position Of Connection=Rear Side Central, Based On The Standard=Din En 837-1, Type Of Seal On Screw-In Stud=Coating, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ACURITE Long Ring 60 Minute Timer, White (00957A2)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3601)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2-1/2 In (4CFR2)
- ASHCROFT Compound Gauge, -30 to 0 to 15 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (351009SWL02LV/15#)
- FESTO Vacuum Gauge VAM-63-V1/0-R1/4-E-RG (VAM-63-V1/0-R1/4-E-RG)
- FESTO Vacuum Gauge VAM-40-V1/0-R1/8-E-RG (VAM-40-V1/0-R1/8-E-RG)
- FESTO Vacuum Gauge VAM-40-V1/0-R1/8-EN (VAM-40-V1/0-R1/8-EN)
- DURO Vacuum Gauge, 6" Dial Size (6.2020113E7)
- ZORO SELECT Vacuum Gauge, Test, 1-1/2 In (4FLP6)
- SPAN Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In (LFS-210-30Hg-G-CERT)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-30" VAC (TL20-VAC-4L)
- Festo Vacuum Gauges