Shop All Vacuum Gauges
Festo
Vacuum Gauge FVAM-40-V1/0-G1/8-EN
Mfr # FVAM-40-V1/0-G1/8-EN
Zoro # G102725921
product price: $68.75
/ea
$68.75
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
- Brand Festo
- MFR # FVAM-40-V1/0-G1/8-EN
- Zoro # G102725921
- Country of Origin Poland
- Category Vacuum Gauges
Description
Vacuum Gauge Fvam-40-V1/0-G1/8-En With Display Unit In Bar. Nominal Size Of Pressure Gauge=40, Position Of Connection=Rear Side Central, Based On The Standard=Din En 837-1, Type Of Seal On Screw-In Stud=Coating, Assembly Position=Any
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Plus Kit (VPE-GN PLUS)
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Green (OM-06)
- DESCO Statfree 3-Layer, Green, Vinyl Roll (42535)
- DIGI-SENSE Traceable Fridge/Freezer Digital Thermom (94460-72)
- FESTO Vacuum Gauge VAM-63-V1/0-R1/4-E-RG (VAM-63-V1/0-R1/4-E-RG)
- FESTO Vacuum Gauge VAM-40-V1/0-R1/8-E-RG (VAM-40-V1/0-R1/8-E-RG)
- FESTO Vacuum Gauge VAM-40-V1/0-R1/8-EN (VAM-40-V1/0-R1/8-EN)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-30" VAC (TL20-VAC-4L)
- SYNTHWARE VACUUM TRAP, 50/50, OUTER 55mm, LENGTH 275mm, INNER 26mm (V165050)
- NOSHOK Vacuum Gauge, 2.5" 304SS Case, 316SS Internals, 30 vac, 1/4 NPT Male Back Conn, 304SS Panel Mount Clamp, Silicone Filled (25-510-30-vac-SPMC-SL)
- DWYER INSTRUMENTS Digital Vacuum Gauge, 3" Dial Size, Red (DPGAB-00)
- Festo Vacuum Gauges