Shop All Pilot Air Control Valves
Festo
Time Delay Valve VZOB-3-1/4
Mfr # VZOB-3-1/4
Zoro # G902746287
product price: $1,224.99
/ea
Free Shipping & Returns
$1,224.99
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
- Brand Festo
- MFR # VZOB-3-1/4
- Zoro # G902746287
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Time Delay Valve Vzob-3-1/4 Operating Pressure=0 - 10 Bar, Standard Nominal Flow Rate=600 L/Min, Adjustable Delay Times=0 - 30 S, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SKF SKF-6304Z C3, Single Row Ball Brgs, 6304Z C3 (6304Z C3)
- PRIMEFIT 14 Piece Air Accessories Kit Industrial Style Red (IK7001-14R)
- KOYO Medium Taper 2-4'' 50.9-101.6 (30208JR-N)
- GATES XPZ1202 Metric V-Belt, 1202mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1202)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- FESTO Electrical Connection Box VAVE-L1-1H2-LR (VAVE-L1-1H2-LR)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Solenoid Valve VUVS-LK25-M52-AD-G14-1B2-S (VUVS-LK25-M52-AD-G14-1B2-S)
- Festo Pneumatic Valves