Shop All Pilot Air Control Valves
Festo
Time Delay Valve VZOA-3-1/4
Mfr # VZOA-3-1/4
Zoro # G602746334
product price: $2,073.99
/ea
Free Shipping & Returns
$2,073.99
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
- Brand Festo
- MFR # VZOA-3-1/4
- Zoro # G602746334
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Time Delay Valve Vzoa-3-1/4 Operating Pressure=0 - 10 Bar, Standard Nominal Flow Rate=600 L/Min, Adjustable Delay Times=0 - 30 S, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BREEZE Hose Clamp, HD, SAE 28,305SS, PK10 (300 28 H)
- LOCKNLUBE Quick-Lock Grease Coupler Long, 1/8" NPT (LOCKNLUBE XL)
- JENNY Air Compressor, 2 HP, 115V, 125 psi (A2G246-HC4V-115/1)
- MAYHEW Pneu Long Tool Set, 4Pc (37329)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Solenoid Valve VUVS-L30-M52-MZD-G38-F8-1C1 (VUVS-L30-M52-MZD-G38-F8-1C1)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- Festo Pilot Air Control Valves