Shop All Pilot Air Control Valves
Festo
Time Delay Valve VZB-3-1/4
Mfr # VZB-3-1/4
Zoro # G302746344
product price: $1,229.99
/ea
Free Shipping & Returns
$1,229.99
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
- Brand Festo
- MFR # VZB-3-1/4
- Zoro # G302746344
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Time Delay Valve Vzb-3-1/4 Operating Pressure=0 - 10 Bar, Standard Nominal Flow Rate=600 L/Min, Adjustable Delay Times=0 - 30 S, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Yoke Roller, Flat Head, 1-1/4" L (CYR 1 1/4S)
- DAYTON DC Gearmotor, 49.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (3XA79)
- REELCRAFT Swivel Assembly, Brass, For 38EE95 (S602658)
- ENERPAC RW50, 4970 lbs Capacity, .62 in Stroke, General Purpose Hydraulic Cylinder, Block Model (RW50)
- FESTO Solenoid Valve VUVG-L14-P53C-ZT-G18-1P3 (VUVG-L14-P53C-ZT-G18-1P3)
- FESTO Solenoid Valve VUVG-L10-P53C-T-M7-1P3 (VUVG-L10-P53C-T-M7-1P3)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- PARKER Valve, Air Pilot, 4 Way, 3/4 In Port (B834000XXA)
- Festo Pneumatic Valves