Shop All Pilot Air Control Valves
Festo
Time Delay Valve VZA-3-1/4
Mfr # VZA-3-1/4
Zoro # G902746355
product price: $2,073.99
/ea
Free Shipping & Returns
$2,073.99
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
- Brand Festo
- MFR # VZA-3-1/4
- Zoro # G902746355
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Time Delay Valve Vza-3-1/4 Operating Pressure=0 - 10 Bar, Standard Nominal Flow Rate=600 L/Min, Adjustable Delay Times=0 - 30 S, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible (Subsequently Required For Further Operation)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BETA 1 FILTERS Air/Oil Separator replacement for P97A120 / WIX (B1AS0001303)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- KRYTOX Lubricant Oil, GPL-106, Needle Nose Bottle (GPL-106)
- WILKERSON Air Regulator, 3/8 In NPT, 180 cfm, 300 psi (R21-03-000)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-N14-F8 (VUVS-L25-M32C-AD-N14-F8)
- Festo Pilot Air Control Valves