Shop All Pneumatic Grippers
Festo
Three-Point Gripper HGDT-63-A-F-G1
Mfr # HGDT-63-A-F-G1
Zoro # G902745532
product price: $2,689.99
/ea
Free Shipping & Returns
$2,689.99
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
- Brand Festo
- MFR # HGDT-63-A-F-G1
- Zoro # G902745532
- Country of Origin Germany
- Category Pneumatic Grippers
Description
Three-Point Gripper Hgdt-63-A-F-G1 Sturdy, Can Be Used As Internal And External Gripper, For Position Sensing. With Gripping Force Retention When Opening ...-G1. Size=63, Stroke Per Gripper Jaw=5 Mm, Max. Replacement Accuracy=<= 0,2 Mm, Max. Angular Gripper Jaw Backlash Ax,Ay=<= 0,1 Deg, Max. Gripper Jaw Backlash Sz=<= 0,05 Mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- RUSTLICK Coolant, 5 gal, Bucket (74905)
- RULAND Shaft Collar, Clamp, 2Pc, 16mm, 303 SS (MSP-16-SS)
- DAYTON B175 V-Belt, 178" Outside Length, 21/32" Top Width, 1 Ribs (3GWK8)
- MTK Thrust Ball Bearing, 120mm Bore, 155mm (51124)
- FESTO Parallel Gripper HGPM-12-EO-G9 (HGPM-12-EO-G9)
- FESTO Adaptive Gripper Finger DHAS-GF-80-U-BU (DHAS-GF-80-U-BU)
- FESTO Radial Gripper HGRT-20-A (HGRT-20-A)
- FESTO Three-Point Gripper DHDS-32-A (DHDS-32-A)
- FESTO Parallel Gripper EHPS-20-A (EHPS-20-A)
- FESTO Parallel Gripper HGP-25-A-B-SSK (HGP-25-A-B-SSK)
- Festo Pneumatic System Components