Shop All Pneumatic Parts
Festo
Threaded Bolt FRB-D-MIDI
Mfr # FRB-D-MIDI
Zoro # G302721471
$17.29
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
- Brand Festo
- MFR # FRB-D-MIDI
- Zoro # G302721471
- Country of Origin Hungary
- Category Pneumatic Parts
Description
Threaded Bolt Frb-D-Midi For Combination Of Individual D Series Service Units. Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Materials Note=Free Of Copper And Ptfe
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BOWER Tapered Roller Bearing Cup - Single Cup; 5.909 In Od X 1.4375 In W; Case Carburized Steel (742)
- LEESON Washdown Motor, 5HP, 184JM Frame, 16-3/4"L (132451.00)
- D&D 1140mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1140)
- INTERSTATE PNEUMATICS 10MFD +/-5% 50Hz/60Hz AC 450V Cylinder Motor Running Capacitor (CBB60) (CMC7002)
- FESTO Centring Sleeve ZBH-9 (ZBH-9)
- FESTO Sealing Ring O-3/8 (O-3/8)
- FESTO Connecting Cable KV-M12-M12-3, 5 (KV-M12-M12-3,5)
- FESTO Special Oil OFSW-32 (OFSW-32)
- FESTO Connecting Cable SIM-M8-3GD-5-PU (SIM-M8-3GD-5-PU)
- FESTO Centring Sleeve ZBH-15 (ZBH-15)
- CAMOZZI #2500 04-04, Hex Nipple, 1/4" NPT (2500 04-04)
- Festo Pneumatic Parts