Shop All Air Line System Components
Festo
Terminal Socket KDV-PK-4
Mfr # KDV-PK-4
Zoro # G502724159
product price: $3.99
/ea
Sold in multiples of 10 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # KDV-PK-4
- Zoro # G502724159
- Country of Origin Germany
- Category Air Line System Components
Description
Terminal Socket Kdv-Pk-4 For Multi-Tube Connection Of Plastic Tubing With 2, 3 And 4 Mm Id. Nominal Size=3,4 Mm, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Note On Operating And Pilot Medium=Lubricated Operation Possible, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Pneumatic Connection=For Tubing Outside Diameter 6 Mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Split Taper Bushing, Series P1, 5/8 In (P1 X 5/8)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3400mm (SPB3400)
- TRITAN Flange Bearing, 2-Bolt, Ball, 45mm Bore (UCFL209-45MM)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1 HP, 230V AC, 850 Nameplate RPM, 56CZ Frame (1YBA7BG)
- FESTO Multi-Plug KSV6-7 (KSV6-7)
- FESTO Double Nipple NPFC-D-2G12-M (NPFC-D-2G12-M)
- FESTO Adapter AD-G3/4-3/4NPT-I (AD-G3/4-3/4NPT-I)
- FESTO Cable Socket ASI-SD-FK (ASI-SD-FK)
- FESTO Distributor FR-1/8-A/I (FR-1/8-A/I)
- FESTO Reducing Nipple NPFC-R-G18-M5-FM (NPFC-R-G18-M5-FM)
- FESTO Connecting Cable KMPYE-AIF-1-GS-GD-2 (KMPYE-AIF-1-GS-GD-2)
- Festo Pneumatic System Components