Shop All Manual Air Control Valves
Festo
Swivel Lever Valve RW/O-3-1/8
Mfr # RW/O-3-1/8
Zoro # G502750769
Free Shipping & Returns
$385.99
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
- Brand Festo
- MFR # RW/O-3-1/8
- Zoro # G502750769
- Country of Origin Hungary
- Category Manual Air Control Valves
Description
Swivel Lever Valve Rw/O-3-1/8 Depending On The Choice Of Connection, Normally-Open Or Normally-Closed Function. Valve Function=3/2 Open/Closed, Monostable, Type Of Actuation=Mechanical, Standard Nominal Flow Rate=140 L/Min, Operating Pressure=-0,95 - 8 Bar, Design Structure=Piston Seat
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (VCJ 1 3/16)
- REELCRAFT Set Screw 3/8 Brass (300099)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 1.22In (2024-6-6S)
- DIXON DQC VEP Dust Plug, 3/4 in Nominal, Aluminum, Domestic (6VEPDP-A)
- FESTO Finger Lever Valve TH/O-3-PK-3 (TH/O-3-PK-3)
- FESTO Roller Lever Valve VMEF-R-M52-M-N18 (VMEF-R-M52-M-N18)
- FESTO Whisker Valve FVS-3-1/8 (FVS-3-1/8)
- FESTO Shut-Off Valve HE-2-1/4-QS-8 (HE-2-1/4-QS-8)
- FESTO Manual Override HAB-1/4 (HAB-1/4)
- FESTO Finger Lever Valve VHEF-LT-M32-M-N18 (VHEF-LT-M32-M-N18)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (223-C)
- Festo Manual Air Control Valves