Shop All Pilot Air Control Valves
Festo
Supply Plate VABF-L1-18-P3A4-G14
Mfr # VABF-L1-18-P3A4-G14
Zoro # G502734561
$20.65
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
- Brand Festo
- MFR # VABF-L1-18-P3A4-G14
- Zoro # G502734561
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Supply Plate Vabf-L1-18-P3A4-G14 Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Materials Note=Conforms To Rohs, Material Seals=Nbr, Material Screws=Steel, Material Supply Plate=Wrought Aluminium Alloy
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- S.U.R. & R. AUTO PARTS 5/16"-3/8" Strait Psh Qck Cnct (KP035)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, Green (T0604G-20)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E735)
- BANDO 1270 mm Outside Length, 13 mm Top Width, 1 Ribs (4L500)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- FESTO Solenoid Valve MFH-5-1/8-S-NPT (MFH-5-1/8-S-NPT)
- Festo Pneumatic Valves