Shop All Pilot Air Control Valves
Festo
Supply Plate VABF-L1-10-P3A4-M5
Mfr # VABF-L1-10-P3A4-M5
Zoro # G502727594
$14.15
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
- Brand Festo
- MFR # VABF-L1-10-P3A4-M5
- Zoro # G502727594
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Supply Plate Vabf-L1-10-P3A4-M5 Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Materials Note=Conforms To Rohs, Material Seals=Nbr, Material Housing=Wrought Aluminium Alloy, Material Screws=(* Steel, * Galvanised)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV5-530)
- FASCO D140 5", 1/15Hp, 115V, 1050Rpm, Cw (D140)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, El, 0.86In (2023-4-6S)
- BROWNING 1 Groove Cast Iron FHP - Finished Bore Sheave (AK23X5/8)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- Festo Pneumatic Valves