Shop All Pilot Air Control Valves
Festo
Supply Plate VABF-B10-30-P1A4-G38
Mfr # VABF-B10-30-P1A4-G38
Zoro # G302734686
product price: $14.89
/ea
$14.89
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
- Brand Festo
- MFR # VABF-B10-30-P1A4-G38
- Zoro # G302734686
- Country of Origin China
- Category Pilot Air Control Valves
Description
Supply Plate Vabf-B10-30-P1A4-G38 Operating Pressure=-0,9 - 10 Bar, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Max. Tightening Torque=6 Nm, Product Weight=167 G, Mounting Type=With Through Hole
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TECUMSEH START CAPACITOR KIT (K146-22)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In (QS 1 L PD 24)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F713-10-B5-G)
- TIMKEN TIM-LM104911A, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, LM104911A (LM104911A)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Solenoid Valve JMN1H-5/2-D-1-C (JMN1H-5/2-D-1-C)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- CONRADER Pilot Valve, Unloader, 100 to 125 psi (RCB-M-HU-100-125)
- Festo Pneumatic Valves