Shop All Pilot Air Control Valves
Festo
Supply Plate VABF-B10-25-P1A4-G14
Mfr # VABF-B10-25-P1A4-G14
Zoro # G502733809
$10.69
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
- Brand Festo
- MFR # VABF-B10-25-P1A4-G14
- Zoro # G502733809
- Country of Origin China
- Category Pilot Air Control Valves
Description
Supply Plate Vabf-B10-25-P1A4-G14 Operating Pressure=-0,9 - 10 Bar, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Max. Tightening Torque=3 Nm, Product Weight=110 G, Mounting Type=With Through Hole
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BSC PREFERRED Timing Belt - S2M, 12 x 244mm PL, T122 (120-S2M-244)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CS023W)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.25"ID, PK20 (HC-A-PA66-BK)
- POWERMATE Inlet Filter Element, 14/18 CFM High Fl (019-0221RP)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- Festo Pneumatic Valves